• The item cannot be ordered due to missing prices.

Kimtech™ process wipes Large roll K

Article no.: 089243 K

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Process wipes – large roll
    Perforations 500
    Layers 1
    Sleeve ⌀ 6 cm
    Width 340 mm
    Length 380 mm
    Colour blue
    suitable for holder / dispenser 089265, 089266, 089267
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089243 K
    EAN / GTIN 5027375018862
    Manufacturer number 7643

    Description

    Version:

    Certain areas of controlled use require special wiping solutions and dispenser systems. Therefore, we have used our experience and wiping technology to develop a high-quality range tailored to these tasks, meaning you can work more efficiently and productively while also reducing costs. Kimtech® process wipes are perfect for use as reusable wipes for lint-free cleaning with chemicals and solvents.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart