• The item cannot be ordered due to missing prices.

Kimberly-Clark® Professional™ wall mounted dispenser, Type: KC

Article no.: 089265 KC

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 515 mm
Depth 328 mm
Height 300 mm
Type of product Holder for paper reel

Identification & Classification

Article number 089265 KC
EAN / GTIN 5027375021930
Manufacturer number 6146
Manufacturer Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

Ideal for use in highly frequented food areas where the strictest hygiene standards are required, and flexible enough to be used as a wall-mounted dispenser or free-standing device.

Suitable for:

No. 089290 size W, No. 089289 size W, No. 089287 size W, No. 089283 size W, No. 089282 size W, No. 089281 size W, No. 089280 size W, No. 089285 size W, No. 089242 size K, No. 089243 size K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart