• The item cannot be ordered due to missing prices.

Electric chain hoist CPVF VEGO, Type: 0,5-4

Article no.: 086036 0,5-4

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 55; IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting speed 4 m/min; 1 m/min
Standard lifting height 3 m
Number of chains 2
IP Index of Protection IP 55; IP 65
Safe working load 500 kg
Weight 21 kg
Type of product Lever hoist

Identification numbers & Classifications

Article number 086036 0,5-4
EAN / GTIN 2050001940476
Manufacturer number N06700548

Description

Version:

Electric chain hoist with lifting hook in robust and reliable design. The integral end-of-travel switch for the highest and lowest hook positions protects the clutch, motor, and housing and extends their working life. Drive group 1 Am, 50 % duty cycle at one speed, standard operating voltage (400 V / 50 Hz). Enhanced operating safety due to 42 V contactor controls, encapsulated control switches to Index of Protection IP65, motors to IP55.
With two speeds (precision lifting).

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching. (Applies to the motor).
IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching. (Applies to the control switch).

Note:

Versions with 2 speeds (precision lifting) and other lifting heights, power traverse, chain box and radio and 230 V power supply available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart