• The item cannot be ordered due to missing prices.

Electric chain hoist CPVF VEGO 0,25-8

Article no.: 086036 0,25-8

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 55; IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lifting speed 8 m/min; 2 m/min
    Standard lifting height 3 m
    Number of chains 1
    IP Index of Protection IP 55; IP 65
    Safe working load 250 kg
    Weight 18 kg
    Type of product Lever hoist

    Identification numbers & Classifications

    Article number 086036 0,25-8
    EAN / GTIN 2050001940469
    Manufacturer number N06700547

    Description

    Version:

    Electric chain hoist with lifting hook in robust and reliable design. The integral end-of-travel switch for the highest and lowest hook positions protects the clutch, motor, and housing and extends their working life. Drive group 1 Am, 50 % duty cycle at one speed, standard operating voltage (400 V / 50 Hz). Enhanced operating safety due to 42 V contactor controls, encapsulated control switches to Index of Protection IP65, motors to IP55.
    With two speeds (precision lifting).

    Function:

    IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching. (Applies to the motor).
    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching. (Applies to the control switch).

    Note:

    Versions with 2 speeds (precision lifting) and other lifting heights, power traverse, chain box and radio and 230 V power supply available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart