• The item cannot be ordered due to missing prices.

“Hold fast” pot magnet 70 mm

Article no.: 085968 70

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 880 N
70 mm
Magnet body height 64.5 mm
Material of the magnet core AlNiCo
Number of attachment tapped holes 2
Tapped attachment hole in the magnet head M8 mm
Weight 2 kg
Type of product Pot magnet

Identification numbers & Classifications

Article number 085968 70
EAN / GTIN 2050000965340
Manufacturer number E941

Description

Version:

To lift the magnet from the component via a press release spindle. With 2 tapped holes M8 for fixing brackets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart