• The item cannot be ordered due to missing prices.

“Hold fast” pot magnet 55 mm

Article no.: 085968 55

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping force 400 N
    55 mm
    Magnet body height 49.2 mm
    Material of the magnet core AlNiCo
    Number of attachment tapped holes 2
    Tapped attachment hole in the magnet head M8 mm
    Weight 1 kg
    Type of product Pot magnet

    Identification numbers & Classifications

    Article number 085968 55
    EAN / GTIN 2050000965333
    Manufacturer number E940

    Description

    Version:

    To lift the magnet from the component via a press release spindle. With 2 tapped holes M8 for fixing brackets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart