• The item cannot be ordered due to missing prices.

Flat magnet with bore 48 mm

Article no.: 085932 48

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 870 N
48 mm
Bore ⌀ 8.5 mm
Height 11.5 mm
Material of the magnet core Neodymium
maximum temperature resistance 80 °C
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085932 48
EAN / GTIN 2050001849205
Manufacturer number E1005

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by screw fastening.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart