{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 13 N | |
⌀ | 10 mm | |
Bore ⌀ | 3 mm | |
Height | 4.5 mm | |
Material of the magnet core | Neodymium | |
maximum temperature resistance | 80 °C | |
Type of product | Flat gripper magnet |
Article number |
085932 10
Copy |
|
EAN / GTIN |
2050001839480
Copy |
|
Manufacturer number |
E998
Copy |