• The item cannot be ordered due to missing prices.

Deep pot magnet with toleranced dimensions, SmCo5, ⌀: 20mm

Article no.: 085928 20

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 230 N
20 mm
Height 25 mm
maximum shortening dimension rear 6 mm
Material of the magnet core SmCo5
Material of the surface Nickel
maximum temperature resistance 200 °C
Type of product Cylindrical clamping magnet

Identification numbers & Classifications

Article number 085928 20
EAN / GTIN 2050000964879
Manufacturer number E755

Description

Version:

  • Shielded cylindrical magnets with 3 to 6 times the clamping force of hard ferrite magnets.
  • Fit tolerance on the external ⌀ h6.
  • Temperature-resistant up to maximum 200 °C.
  • Magnetic core made of samarium-cobalt (SmCo5).

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart