{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 60 N | |
⌀ | 13 mm | |
Height | 20 mm | |
maximum shortening dimension rear | 6 mm | |
Material of the magnet core | SmCo5 | |
Material of the surface | Nickel | |
maximum temperature resistance | 200 °C | |
Type of product | Cylindrical clamping magnet |
Article number | 085928 13 | |
EAN / GTIN | 2050000965166 | |
Manufacturer number | E753 |