{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 420 N | |
⌀ | 88 mm | |
Height | 8.5 mm | |
Height with thread | 23.5 mm | |
Material of the magnet core | Neodymium | |
Material of the surface | rubberised | |
Thread | M8 | |
Type of product | Flat gripper magnet |
Article number | 085926 88 | |
EAN / GTIN | 5012095608431 | |
Manufacturer number | E855 |