• The item cannot be ordered due to missing prices.

Flat magnet 2-part set with threaded stud, Neodymium, ⌀: 43mm

Article no.: 085926 43

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 85 N
43 mm
Height 6 mm
Height with thread 21 mm
Material of the magnet core Neodymium
Material of the surface rubberised
Thread M6
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085926 43
EAN / GTIN 5012095608394
Manufacturer number E853

Description

Version:

  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.
  • Corrosion resistance and surface protection due to the rubberised surface.
  • Rubberisation increases the lateral holding forces.
  • Neodymium magnetic core.

Application:

On painted surfaces, will not scratch or slip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart