{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 40 mm | |
Hoop ⌀ | 6.5 mm | |
Material of the housing | Aluminium | |
Material of the band | Steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
Lock mechanism | rust-free lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085868 40 | |
EAN / GTIN | 4003482360606 | |
Manufacturer number | 770 40 |
This article |
Recommendations |
|
---|---|---|
ALUTITAN padlock individual keys 40 mm |
||
Number of keys | 2 | 3 |
Shackle, double lever mechanism | yes | yes |
Hoop hardened | yes | yes |
Material of the band | Steel | Chrome-plated steel |
compatible with integrated locking systems | no | no |
Number of locks | 1 | 1 |
Type of product | Padlock | Padlock |