• The item cannot be ordered due to missing prices.

ALUTITAN padlock individual keys 30 mm

Article no.: 085868 30

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Aluminium
Material of the band Steel
Locking individual keys
compatible with integrated locking systems no
Hoop hardened yes
Shackle, double lever mechanism yes
Lock mechanism rust-free lock mechanism
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085868 30
EAN / GTIN 4003482360200
Manufacturer number 770 30

Description

Version:

Solid aluminium body, rust-free lock mechanism, steel shackle hardened and double locked.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart