{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 40 mm | |
Hoop ⌀ | 6.5 mm | |
Material of the housing | Brass | |
compatible with integrated locking systems | no | |
Lock numbers individually interchangeable | no | |
Number combinations can be selected individually. | yes | |
suitable for lock barrels | no | |
Number of keys | 0 | |
Number of number rings | 4 | |
Type of product | Padlock |
Article number | 085830 40 | |
EAN / GTIN | 4003482022610 | |
Manufacturer number | 2261 80/40 M SB |
This article |
Recommendations |
|
---|---|---|
Combination padlock, Body ⌀: 40mm |
||
Number of keys | 0 | 0 |
Number of number rings | 4 | 4 |
Body ⌀ | 40 mm | 40 mm |
suitable for lock barrels | no | no |
compatible with integrated locking systems | no | no |
Number combinations can be selected individually. | yes | yes |
Type of product | Padlock | Padlock |