• The item cannot be ordered due to missing prices.

Combination padlock 40 mm

Article no.: 085885 40

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Body ⌀ 40 mm
    Hoop ⌀ 6.4 mm
    Material of the housing Brass
    compatible with integrated locking systems no
    Lock numbers individually interchangeable no
    Number combinations can be selected individually. yes
    suitable for lock barrels no
    Number of keys 0
    Number of number rings 4
    Type of product Padlock

    Identification numbers & Classifications

    Article number 085885 40
    EAN / GTIN 4045197557063
    Manufacturer number 085885 40

    Description

    Version:

    Solid brass body. Number combinations can be selected individually.
    With 4 number rings.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart