{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 4 mm | |
Length of punch holder | 39 mm | |
Length of punch type | 19.05 mm | |
Width of punch type | 4 mm | |
Height of punch type | 8 mm | |
Number of punch types that can be used | 9 | |
Type of product | Hand punch |
Article number | 085480 4 | |
EAN / GTIN | 5022044020306 | |
Manufacturer number | TPFH040 |