{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 2 mm | |
Length of punch holder | 29 mm | |
Length of punch type | 19.05 mm | |
Width of punch type | 2 mm | |
Height of punch type | 6.4 mm | |
Number of punch types that can be used | 14 | |
Type of product | Hand punch |
Article number | 085480 2 | |
EAN / GTIN | 5022044020283 | |
Manufacturer number | TPFH020 |