• The item cannot be ordered due to missing prices.

Paint marker 780 W

Article no.: 085168 W

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour white
    temperature-resistant up to 1,000 °C
    UV-resistant yes
    waterproof yes
    Manufacturer's designation Paint marker 780
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085168 W
    EAN / GTIN 4004764023066
    Manufacturer number 4-780049

    Description

    Version:

    Odourless paint, round tip. Resistant to UV and water.
    Extra fine tips. Line thickness approx. 0.8 mm.

    Application:

    Heat resistant up to 400°C (white up to 1000°C).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart