• The item cannot be ordered due to missing prices.

Paint marker 780 B

Article no.: 085168 B
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour blue
temperature-resistant up to 400 °C
UV-resistant yes
waterproof yes
Manufacturer's designation Paint marker 780
Type of product Paint marker

Identification numbers & Classifications

Article number 085168 B
EAN / GTIN 4004764023097
Manufacturer number 4-780-9-003

Description

Version:

Odourless paint, round tip. Resistant to UV and water.
Extra fine tips. Line thickness approx. 0.8 mm.

Application:

Heat resistant up to 400°C (white up to 1000°C).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart