• The item cannot be ordered due to missing prices.

Paint marker SL100, Writing colour: W

Article no.: 085160 W
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
maximum line thickness 3 mm
quick-drying yes
UV-resistant yes
waterproof yes
Manufacturer's designation SL.100
Type of product Paint marker

Identification numbers & Classifications

Article number 085160 W
EAN / GTIN 3660447100700
Manufacturer number 31240120

Description

Version:

For marking widths 2 − 4 mm.
Odourless paint, round tip. Resistant to UV and water.

Application:

For writing on and marking all clean surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


Paint marker SL100, Writing colour: W

Paint marker SL100, Writing colour: W

maximum line thickness 3 mm
quick-drying yes yes
Writing colour white white
UV-resistant yes
waterproof yes yes
Type of product Paint marker Paint marker

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart