{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | white | |
Temperature range | -20 °C - 50 °C | |
temperature-resistant up to | 100 °C | |
quick-drying | yes | |
waterproof | yes | |
Type of product | Paint marker |
Article number | 085159 W | |
EAN / GTIN | 4062406229337 | |
Manufacturer number | 085159 W |