• The item cannot be ordered due to missing prices.

Mobile compressed air lubrication unit 15/18 kg

Article no.: 084000 15/18
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for container unit (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal ⌀ of container 255 mm - 282 mm
    maximum delivery quantity 600 g/min
    maximum lubrication pressure 400 bar
    required compressed air pressure 3 bar - 10 bar
    suitable for container unit 15 / 18 kg
    Type of product Lubrication device

    Identification numbers & Classifications

    Article number 084000 15/18
    EAN / GTIN 4024937410790
    Manufacturer number 41079

    Description

    Version:

    Mobile compressed air lubrication unit with trolley for economic and reliable delivery of long-term greases. High delivery quantity, due to transmission ratio 1: 55, together with large diameter suction port and security lubrication hose. Suitable for oils and greases up to consistency class 2, including bio-greases (general-purpose greases).

    Supplied with:

    Grease follower cover, steel dust protection cover, high-pressure grease guns and 4m hose.

    Note:

    The lubrication system is self-lubricating and requires no additional pipe lubricators. The use of a pressure reducer with water separator is recommended.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart