• The item cannot be ordered due to missing prices.

Mobile compressed air lubrication unit, suitable for container unit: 50kg

Article no.: 084000 50

Select article variation and quantity

suitable for container unit (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ of container 360 mm - 405 mm
Power supply Pneumatic
maximum delivery quantity 600 g/min
maximum lubrication pressure 400 bar
required compressed air pressure 3 bar - 10 bar
suitable for container unit 50 kg
Type of product Lubrication device

Identification numbers & Classifications

Article number 084000 50
EAN / GTIN 4024937412879
Manufacturer number 41287

Description

Version:

Mobile compressed air lubrication unit with trolley for economic and reliable delivery of long-term greases. High delivery quantity, due to transmission ratio 1: 55, together with large diameter suction port and security lubrication hose. Suitable for oils and greases up to consistency class 2, including bio-greases (general-purpose greases).

Supplied with:

Grease follower cover, steel dust protection cover, high-pressure grease guns and 4m hose.

Note:

The lubrication system is self-lubricating and requires no additional pipe lubricators. The use of a pressure reducer with water separator is recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart