• The item cannot be ordered due to missing prices.

Armoured hose with push-on connector, Connection thread: 1/8

Article no.: 083588 1/8

Select article variation and quantity

Connection thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 300 mm
Connection thread 1/8
Hose ⌀ 9 mm
Hose bursting pressure 1,000 bar
Type of product Hose

Identification numbers & Classifications

Article number 083588 1/8
EAN / GTIN 4016553256692
Manufacturer number 32 566 92

Description

Suitable for:

Grease guns No. 083571; 083572; 083581; 083585; 083587.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart