• The item cannot be ordered due to missing prices.

Armoured hose with push-on connector M10

Article no.: 083588 M10

Select article variation and quantity

Connection thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 300 mm
Connection thread M10
Hose ⌀ 9 mm
Hose bursting pressure 1,000 bar
Type of product Hose

Identification numbers & Classifications

Article number 083588 M10
EAN / GTIN 4016553256678
Manufacturer number 32 566 78

Description

Suitable for:

Grease guns with M10×1 connection thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart