{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Elma Sink L | |
Volume | 17.8 l | |
Item length | 395 mm | |
Item width | 315 mm | |
Item height | 325 mm | |
Cleaning bath length | 300 mm | |
Cleaning bath width | 270 mm | |
Cleaning bath height | 195 mm | |
Drain connection size | 3/8 in | |
Hose internal ⌀ | 12 mm | |
Weight | 4.7 kg | |
Recommended working volume | 14.2 l | |
Type of product | Rinsing unit |
Article number | 082004 L | |
EAN / GTIN | 4250004108301 |