• The item cannot be ordered due to missing prices.

Ultrasonic cleaning unit Elmasonic Select, Type: 6

Article no.: 082000 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Select 60
Volume 5.9 l
Item length 370 mm
Item width 210 mm
Length of component basket 255 mm
Width of component basket 115 mm
Cleaning bath height 145 mm
Heating power 400 W
Maximum ultrasonic power 600 W
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Weight 5.2 kg
Recommended working volume 4.3 l
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082000 6
EAN / GTIN 4250004100503

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
The ultrasonic cleaning devices from the Elmasonic Select series are powerful and individual.
  • 5 ultrasonic modes.
  • 4 individual cleaning programs can be saved.
  • Clear display showing all relevant cleaning parameters.
  • Acoustic and visual feedback about the operating status.
  • Tray made of drawn stainless steel

Supplied with:

Without component basket.

Note:

Further sizes and types on request. The suitable component basket can be found under No. 082101 (Elmasonic Select), No. 082104 (Elmasonic xtra TT) and No. 082103 (Elmasonic xtra ST). Ultrasonic cleaning agent and anti-corrosion agent can be found under 088015 – 088019

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart