• The item cannot be ordered due to missing prices.

Ultrasonic cleaning unit Elmasonic Select 12

Article no.: 082000 12

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Select 120
    Volume 12.9 l
    Item length 380 mm
    Item width 300 mm
    Length of component basket 250 mm
    Width of component basket 190 mm
    Cleaning bath height 195 mm
    Heating power 800 W
    Maximum ultrasonic power 800 W
    Power supply Mains-powered
    Nominal voltage 220 V - 240 V
    Weight 7.7 kg
    Recommended working volume 10 l
    Type of product Ultrasonic cleaning unit

    Identification numbers & Classifications

    Article number 082000 12
    EAN / GTIN 4250004100534

    Description

    Version:

    For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
    The ultrasonic cleaning devices from the Elmasonic Select series are powerful and individual.
    • 5 ultrasonic modes.
    • 4 individual cleaning programs can be saved.
    • Clear display showing all relevant cleaning parameters.
    • Acoustic and visual feedback about the operating status.
    • Tray made of drawn stainless steel

    Supplied with:

    Without component basket.

    Note:

    Further sizes and types on request. The suitable component basket can be found under No. 082101 (Elmasonic Select), No. 081204 (Elmasonic xtra TT) and No. 081203 (Elmasonic xtra ST). Ultrasonic cleaning agent and anti-corrosion agent can be found under 088015 – 088019.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart