• The item cannot be ordered due to missing prices.

Telescopic inspection lamp

Article no.: 081665

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ATEX zone no
Illumination time 4 h
Power supply Battery-powered
Number of batteries contained 3
Battery type LR41
Article no of the battery / rechargeable battery fitted 081560 LR41
Overall length 170 mm - 670 mm
Head ⌀ 11 mm
Type of product Inspection lamp

Identification numbers & Classifications

Article number 081665
EAN / GTIN 4013674000234
Manufacturer number 5000023

Description

Version:

Chrome-plated, extendable telescopic shaft, handle with clip.
LED illumination integrated in the magnetic head, automatic switching on when extended; lighting life approx. 4 h.

Note:

For spare batteries (3 required) see No. 081560 size LR41.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart