• The item cannot be ordered due to missing prices.

LED torch, black with batteries 117

Article no.: 081533 117

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    Torch function Focus
    ATEX zone no
    Illumination 160 lm
    Illumination time 5 h
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Mignon, AA
    Overall length 117 mm
    Type of product Flashlight

    Identification numbers & Classifications

    Article number 081533 117
    EAN / GTIN 4062406258412
    Manufacturer number 081533 117

    Description

    Version:

    High-quality, long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power.
    • Anti-roll protection.
    • Rubber cover for the operating button.

    With focussable lamp head.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart