{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 4 | |
chemical composition | Alkaline manganese | |
Battery designation | Mignon, AA | |
International size | LR6 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 25 g | |
Type of product | Battery |
Article number | 081553 LR6 | |
EAN / GTIN | 4013674003907 | |
Manufacturer number | 5015663 |
This article |
Recommendations |
|
---|---|---|
Alkaline-manganese batteries, International size: LR6 |
||
Number of batteries contained | 4 | 4 |
chemical composition | Alkaline manganese | Alkaline manganese |
Weight each | 25 g | 25 g |
Nominal voltage | 1.5 V | 1.5 V |
International size | LR6 | LR6 |
rechargeable | no | no |
Type of product | Battery | Battery |