• The item cannot be ordered due to missing prices.

LED torches with batteries, Type: 140mm

Article no.: 081505 140

Select article variation and quantity

Type (mm) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

IP Index of Protection IP 54
Illumination 35 lm
Illumination time 10 h
Power supply Battery-powered
Number of batteries contained 2
Battery type Micro, AAA
Overall length 140 mm
Head ⌀ 16 mm
Weight 54 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081505 140
EAN / GTIN 4045197488367
Manufacturer number 081505 140

Description

Version:

Long-life and very sturdy LED torch of anodised aluminium. LED technology with outstanding lighting power.
  • Tight beam with little scatter loss.
  • High energy efficiency for long illumination time.
  • Illuminated ring, easy to find in the dark.
  • Splash-proof, protection class IP54.
Switch at rear.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Including battery No. 081559 LR3.

Note:

For suitable batteries see No. 081551 ff.

Downloads & documents

Compare with similar products

This article


Recommendations


LED torches with batteries, Type: 140mm

LED torches with batteries, Type: 140mm

Number of batteries contained 2 2 1 1
Power supply Battery-powered Battery-powered Battery-powered Battery-powered
Overall length 140 mm 160 mm 117 mm 94 mm
IP Index of Protection IP 54 IP 54 IP 54 IP 54
Illumination time 10 h 9 h 5 h 7 h
Illumination 35 lm 250 lm 160 lm 35 lm
Type of product Flashlight Flashlight Flashlight Flashlight

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart