This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED headlamp with battery, Type: IH3

Article no.: 081476 IH3

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP X4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation iH3
IP Index of Protection IP X4
ATEX zone no
Illumination 120 lm
Illumination step 2 5 lm
Illumination time 6 h
Illumination time stage 2 60 h
Power supply Battery-powered
Advanced Focus System (AFS) yes
Smart Light Technology (SLT) no
Rapid Focus no
Number of batteries contained 3
Battery type Micro, AAA
chemical composition Alkaline manganese
rechargeable no
Head ⌀ 28 mm
Weight 133 g
Including belt pocket no
Type of product Headlamp

Identification numbers & Classifications

Article number 081476 IH3
Manufacturer number 500770

Description

Version:

Powerful high-performance LED industrial headlamp for professional use.
  • Pivoting head and stepless focussing function.
  • Exchangeable and washable head band.
Very light-weight headband lamp, easy to operate. Easily dimmed.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart