{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | iH5 | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 200 lm | |
Illumination step 2 | 20 lm | |
Illumination time | 4.5 h | |
Illumination time stage 2 | 35 h | |
Power supply | Battery-powered | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | yes | |
Rapid Focus | yes | |
Number of batteries contained | 1 | |
Battery type | Mignon, AA | |
chemical composition | Alkaline manganese | |
rechargeable | no | |
Head ⌀ | 31 mm | |
Weight | 92 g | |
Including belt pocket | no | |
Type of product | Headlamp |
Article number | 081476 IH5 | |
Manufacturer number | 502024 |