• The item cannot be ordered due to missing prices.

Machine / workstation lamp, Type: 6WDUO

Article no.: 081321 6WDUO

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 63

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 63
Nominal voltage 250 V
Light output 12 W
Illumination 1,200 lm
Power supply Mains-powered
Lamp replaceable no
Overall height 510 mm
Magnetic base ⌀ 83 mm
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 081321 6WDUO
EAN / GTIN 2050001945938
Manufacturer number PROLYX-2X6W

Description

Version:

LED workshop lamps, aluminium black with rocker switch. Rubberised with flex shaft, including magnetic base.
LED workshop light 2 × 6 watts, light head with two 360° rotating light modules in the light head.

Function:

IP63: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

In addition to the magnetic base, a screw clamp, wall mounting, table stand and base stand are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart