• The item cannot be ordered due to missing prices.

Machine / workstation lamp 5W

Article no.: 081321 5W

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 63

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 63
Nominal voltage 250 V
Light output 5 W
Illumination 450 lm
Power supply Mains-powered
Lamp replaceable no
Overall height 480 mm
Magnetic base ⌀ 83 mm
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 081321 5W
EAN / GTIN 2050001945921
Manufacturer number PROLYX-5W

Description

Version:

LED workshop lamps, aluminium black with rocker switch. Rubberised with flex shaft, including magnetic base.
LED workshop light, 5 watts with focusable beam angle 15-75°.

Function:

IP63: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

In addition to the magnetic base, a screw clamp, wall mounting, table stand and base stand are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart