• The item cannot be ordered due to missing prices.

LED cordless floodlight 18 W

Article no.: 081266 18

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Manufacturer's designation VEGA 1500 C+R
Illumination 2,500 lm
Illumination step 2 750 lm
Illumination time 3 h
Power supply Rechargeable battery-powered
CRI value 80
Colour temperature 6,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Battery voltage 11.1 V
Overall length 288 mm
Overall width 103 mm
Overall height 280 mm
Weight 1,600 g
Type of product Area light

Identification numbers & Classifications

Article number 081266 18
EAN / GTIN 5708997354513
Manufacturer number 03.5451

Description

Version:

Non-shadowing and non-dazzle version with wide spread of light.
With 2 lighting levels and up to 3 hours illumination. Base of steel, powder-coated.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

Three-leg stand No. 081252 size 1.35-3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart