• The item cannot be ordered due to missing prices.

Magnetic holder, Type: M

Article no.: 081258 M

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic holder

Identification & Classification

Article number 081258 M
EAN / GTIN 5708997353905
Manufacturer number 03.5390
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Compact and very powerful magnetic holder for flexible positioning of NOVA work lamps on all magnetic surfaces. The magnet is extremely powerful with a retention force of more than 20 kg or 200 N. To protect the surface from scratching the magnet is sheathed with rubber. The magnet can be turned to any position, for maximum flexibility. This allows the magnetic holder to be used even on very small magnetic surfaces. The simple magnetic holder with one-hand operation ensures quick and secure attachment, and allows the lamp to be tilted to any position necessary for the daily work. The inbuilt stop mechanism prevents the restraining pin falling out and becoming lost. The restraining pin can however be removed if required.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart