• The item cannot be ordered due to missing prices.

LED cordless work lamp 26

Article no.: 081254 26

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Manufacturer's designation NOVA 3K C+R
Illumination 400 lm - 4,000 lm
Illumination time 1 h - 14 h
Power supply Rechargeable battery-powered
CRI value 80
Colour temperature 6,000 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4.4 Ah
Battery voltage 11.1 V
Overall length 235 mm
Overall width 88 mm
Overall height 233 mm
Weight 1,780 g
Type of product Work lamp
Power consumption 29 W

Identification numbers & Classifications

Article number 081254 26
EAN / GTIN 5708997354414
Manufacturer number 03.5441

Description

Version:

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption, long working life.
  • Certified for exterior use and for use in humid environments.

NOVA work lamps with integral carrying handle. High-performance COB-LED with 5-step dimmer function, pivoting.
Due to the dual system, can be used both as a mobile cordless floodlight, and also with mains cable. Charge status display, remaining time display, dimmable in 5 stages.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery charger.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart