• The item cannot be ordered due to missing prices.

Work lamp W7R-WORK

Article no.: 081229 W7R-WORK

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    ATEX zone None
    Manufacturer's designation W7R Work
    Illumination 220 lm - 600 lm
    Illumination time 2 h - 5 h
    Power supply Mains operated
    Bulb LED module
    CRI value 80
    Colour temperature 4,000 K - 7,500 K
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2.5 Ah
    Battery voltage 3.7 V
    Overall length 143 mm
    Overall width 31 mm
    Weight 180 g
    Type of product Work lamp

    Identification numbers & Classifications

    Article number 081229 W7R-WORK
    EAN / GTIN 4058205030564
    Manufacturer number 502737

    Description

    Version:

    Clever, innovative, versatile: the Ledlenser W7R Work is the ultimate work light for professionals with continuously adjustable colour temperature depending on the application scenario and additional UV light in the lamp head for leak detection or document inspection. The fold-out and rotatable lamp head illuminates even narrow working areas. The typical Ledlenser light beam ensures the necessary precision and is continuously adjustable between warm white and cool white light. The powerful battery of the W7R Work can be recharged via USB-C. Other useful features include numerous mounting options and the handy transport lock.
    • Flexible premium work light with two light sources for wide-area illumination and UV light (365 nm) for leak detection or checking documents.
    • Continuously adjustable colour temperature for different use cases.
    • Fold-out (180°) and rotatable (270°) lamp head for illuminating hard-to-reach work areas.
    • Flexible mounting via stand, magnet, and fold-out metal hook.
    • Efficient Li-ion battery, rechargeable via USB-C.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart