• The item cannot be ordered due to missing prices.

Work lamp W6R-WORK

Article no.: 081229 W6R-WORK

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    ATEX zone None
    Manufacturer's designation W6R Work
    Illumination 220 lm - 600 lm
    Illumination time 2 h - 6 h
    Power supply Mains operated
    Bulb LED module
    CRI value 80
    Colour temperature 6,000 K - 7,500 K
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2.5 Ah
    Battery voltage 3.7 V
    Overall length 143 mm
    Overall width 31 mm
    Weight 180 g
    Type of product Work lamp

    Identification numbers & Classifications

    Article number 081229 W6R-WORK
    EAN / GTIN 4058205030533
    Manufacturer number 502736

    Description

    Version:

    Robust, flexible, versatile: the Ledlenser W6R Work shines bright when things get tight, e.g. in cable ducts or engine compartments. In addition to the flexible attachment via stand, magnet or hook, the compact work lamp impresses with a fold-out and rotatable light head that illuminates even the narrowest gaps directly from the inside. The typical Ledlenser light beam ensures the necessary precision – either via wide-area flood light or spotlight. The powerful battery is rechargeable via USB-C. Other clever features include a nubbed surface for a strong grip, a handy transport lock and a low-battery warning function.
  • Flexible work lamp with two light sources for floodlight or spotlight illumination.
  • Fold-out (180°) and rotatable (270°) lamp head for illuminating hard-to-reach work areas.
  • Robust plastic housing with non-slip surface structure.
  • Flexible mounting via stand, magnet, and fold-out metal hook.
  • Efficient Li-ion battery, can be easily recharged via USB-C, with battery and charge level indicator.
  • Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart