{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 410 | |
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 13 mm | |
Flow rate | 4,000 l/min | |
Type of product | Coupling |
Article number | 080328 13 | |
EAN / GTIN | 7391390285737 | |
Manufacturer number | 304102005 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling with hose adapter, Hose connection internal ⌀ (nominal bore): 13mm |
|||
Flow rate | 4,000 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Hose connection internal ⌀ (nominal bore) | 13 mm | 13 mm | 13 mm |
Series | 410 | ||
Type of product | Coupling | Coupling | Coupling |