• The item cannot be ordered due to missing prices.

Safety coupling Hose connection, Hose connection internal ⌀ (nominal bore): 13mm

Article no.: 080272 13

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 16 bar
Hose connection internal ⌀ (nominal bore) 13 mm
Flow rate 2,250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080272 13
EAN / GTIN 4062406296971
Manufacturer number 080272 13

Description

Version:

The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414 and EN 983.

Note:

See No. 080290080293 for suitable coupling adapters.
The GARANT series satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart