• The item cannot be ordered due to missing prices.

Safety shut-off External thread, Connection external thread: 1/4in

Article no.: 080285 1/4

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Steel coupling
maximum operating pressure 16 bar
Connection external thread 1/4 in
Flow rate 2,250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080285 1/4
EAN / GTIN 7391390044785
Manufacturer number 303202152

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rate as a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness - the amortisation time is 2 years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart