{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection external thread | 3/8 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080285 3/8 | |
EAN / GTIN | 7391390044792 | |
Manufacturer number | 303202154 |
This article |
Recommendations |
||
---|---|---|---|
Safety shut-off External thread 3/8 in |
|||
Connection external thread | 3/8 | 3/8 | 3/8 |
Flow rate | 2,250 | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 | 16 |
Material | Steel coupling | ||
Type of product | Coupling | Coupling | Coupling |