{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 13 mm | |
Flow rate | 950 l/min | |
Type of product | Coupling |
Article number | 080278 13 | |
EAN / GTIN | 7391390419040 | |
Manufacturer number | 103102005 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling Hose connection 13 mm |
|||
Flow rate | 950 | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 | 16 |
Hose connection internal ⌀ (nominal bore) | 13 | 13 | 13 |
Material | Steel coupling | ||
Type of product | Coupling | Coupling | Coupling |