{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 10 bar | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 5 m | |
Temperature range | -20 °C - 60 °C | |
Type of product | Hose |
Article number | 080238 5 | |
EAN / GTIN | 4062406523763 | |
Manufacturer number | 080238 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
PU coiled hose 1/4 inch with steel safety coupling ⌀ 8 × 12 mm, usable hose length: 5m |
|||||
Colour | blue | ||||
maximum operating pressure | 10 bar | 10 bar | 16 bar | 10 bar | 10 bar |
usable hose length | 5 m | 5 m | 5 m | 5 m | 5 m |
Hose external ⌀ | 12 mm | 16 mm | 12 mm | 8 mm | 12 mm |
Hose internal ⌀ | 8 mm | 11 mm | 8 mm | 6 mm | 9 mm |
Temperature range | -20 °C - 60 °C | -20 °C - 60 °C | -60 °C - 60 °C | -60 °C - 60 °C | |
Type of product | Hose | Hose | Hose | Hose | Hose |