• The item cannot be ordered due to missing prices.

Coiled 1/4 inch nylon hose, with coupling, usable hose length: 5m

Article no.: 080057 5

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 10 bar
Hose external ⌀ 8 mm
Hose internal ⌀ 6 mm
usable hose length 5 m
Connection quick-release coupling 1/4 in
Temperature range -60 °C - 60 °C
Type of product Hose

Identification numbers & Classifications

Article number 080057 5
EAN / GTIN 4062406734848
Manufacturer number 080057 5

Description

Version:

Flexible nylon hose. Temperature-resistant from -60 / +60°C.

Supplied with:

Supplied with 1 piece each of brass quick-release coupling and coupling adaptor.

Downloads & documents

Compare with similar products

This article


Recommendations


Coiled 1/4 inch nylon hose, with coupling, usable hose length: 5m

Coiled 1/4 inch nylon hose, with coupling, usable hose length: 5m

Colour blue
maximum operating pressure 10 bar 10 bar 16 bar 10 bar 10 bar
usable hose length 5 m 5 m 5 m 5 m 5 m
Hose external ⌀ 8 mm 16 mm 12 mm 12 mm 12 mm
Hose internal ⌀ 6 mm 11 mm 8 mm 8 mm 9 mm
Temperature range -60 °C - 60 °C -20 °C - 60 °C -20 °C - 60 °C -60 °C - 60 °C
Type of product Hose Hose Hose Hose Hose

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart