• The item cannot be ordered due to missing prices.

eSafe Multi-Link system with steel safety coupling, Number of distributor sockets: 4

Article no.: 080211 4

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/2 in
Number of distributor sockets 4
Type of product Coupling

Identification numbers & Classifications

Article number 080211 4
EAN / GTIN 7391390287007
Manufacturer number 309029204

Description

Version:

The Multi-Link system combines optimum compressed air distribution and flexibility within a very small space. The system is suitable for compressed air distribution in both new and also existing workplaces. Assembly and installation times are reduced to a minimum. The connections can be rotated through 180°.
eSafe Multi-Link system with steel safety coupling 4 ISO B.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart